Panduit Pan-Steel® AISI 316 Stainless Steel Self-Locking Heavy Cable Ties | Graybar Store
Panduit - Pan-Steel® AISI 316 Stainless Steel Self-Locking Heavy Cable Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Steel® AISI 316 Stainless Steel Self-Locking Heavy Cable Ties

    Manufacturer: Panduit
         

    Delivers strength, long life and resistance to chemicals, vibration, radiation, weathering and extreme temperatures. Use with Pan-Steel® Marker Plates and Tags for fast installation at the lowest installed cost.

    • Manufacturer Panduit
    • Materials Stainless Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Tensile Strength (Pound)
    Color
    Packaging
    Bundle Diameter (Inches)
    Length
    Duty Rating
    Price
    MLT2H-LP316
    88198293
    450 lb.
    Natural
    50 per Pack
    2
    7.90 in.
    Heavy
    $
    1
    .47
    /
    EA
    88198293
    Tensile Strength (Pound)
    450 lb.
    Color
    Natural
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    2
    Length
    7.90 in.
    Duty Rating
    Heavy
    $
    1
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MLT4H-LP316
    88198297
    450 lb.
    Natural
    50 per Pack
    4
    14.30 in.
    Heavy
    $
    1
    .77
    /
    EA
    88198297
    Tensile Strength (Pound)
    450 lb.
    Color
    Natural
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    4
    Length
    14.30 in.
    Duty Rating
    Heavy
    $
    1
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198293 SKU, 88198293 ANALYTICS...
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    2
    Length
    7.90 in.
    Duty Rating
    Heavy
    Price
    $
    1
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198297 SKU, 88198297 ANALYTICS...
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    4
    Length
    14.30 in.
    Duty Rating
    Heavy
    Price
    $
    1
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available