Panduit Pan-Steel® AISI 304 Stainless Steel Self-Locking Standard Cable Ties | Graybar Store
Panduit - Pan-Steel® AISI 304 Stainless Steel Self-Locking Standard Cable Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Steel® AISI 304 Stainless Steel Self-Locking Standard Cable Ties

    Manufacturer: Panduit
         

    Pan-Steel® self-locking cable ties can be used in a wide range of indoor, outdoor and underground (including direct burial) applications.

    • Self-Locking Head Design Speeds Installation and Locks Into Place at Any Length Along the Tie Body
    • Provides a Strong, Durable Method of Cable Bundling
    • Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety
    • Available in AISI 304 Stainless Steel For General-Purpose Applications and AISI 316 Stainless Steel For the Most Corrosive Environments
    See More >>
    • Manufacturer Panduit
    • Materials AISI 304 Stainless Steel
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Packaging
    Length
    Bundle Diameter (Inches)
    Price
    MLT2S-CP
    88198294
    100
    7.90 in.
    2.00
    $
    95
    .04
    100 Ea
    /
    Package
    88198294
    Packaging
    100
    Length
    7.90 in.
    Bundle Diameter (Inches)
    2.00
    $
    95
    .04
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MLT4S-CP
    88198298
    100
    14.30 in.
    4.00
    $
    113
    .77
    100 Ea
    /
    Package
    88198298
    Packaging
    100
    Length
    14.30 in.
    Bundle Diameter (Inches)
    4.00
    $
    113
    .77
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MLT1S-CP
    90012190
    100
    5.00 in.
    1.00
    $
    92
    .80
    100 Ea
    /
    Package
    90012190
    Packaging
    100
    Length
    5.00 in.
    Bundle Diameter (Inches)
    1.00
    $
    92
    .80
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MLT6S-CP
    88198302
    100
    20.50 in.
    6.00
    $
    167
    .01
    100 Ea
    /
    Package
    88198302
    Packaging
    100
    Length
    20.50 in.
    Bundle Diameter (Inches)
    6.00
    $
    167
    .01
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MLT2.7S-CP
    94070792
    100
    10.20 in.
    2.70
    $
    77
    .55
    100 Ea
    /
    Package
    94070792
    Packaging
    100
    Length
    10.20 in.
    Bundle Diameter (Inches)
    2.70
    $
    77
    .55
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198294 SKU, 88198294 ANALYTICS...
    Bundle Diameter (Inches)
    2.00
    Price
    $
    95
    .04
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198298 SKU, 88198298 ANALYTICS...
    Bundle Diameter (Inches)
    4.00
    Price
    $
    113
    .77
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90012190 SKU, 90012190 ANALYTICS...
    Bundle Diameter (Inches)
    1.00
    Price
    $
    92
    .80
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198302 SKU, 88198302 ANALYTICS...
    Bundle Diameter (Inches)
    6.00
    Price
    $
    167
    .01
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94070792 SKU, 94070792 ANALYTICS...
    Bundle Diameter (Inches)
    2.70
    Price
    $
    77
    .55
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available