Panduit Pan-Steel® AISI 304 Stainless Steel Self-Locking Light-Heavy Cable Ties | Graybar Store
Panduit - Pan-Steel® AISI 304 Stainless Steel Self-Locking Light-Heavy Cable Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Steel® AISI 304 Stainless Steel Self-Locking Light-Heavy Cable Ties

    Manufacturer: Panduit
         

    Pan-Steel® self-locking cable ties can be used in a wide range of indoor, outdoor and underground (including direct burial) applications.

    • Self-Locking Head Design Speeds Installation and Locks Into Place at Any Length Along the Tie Body
    • Provides a Strong, Durable Method of Cable Bundling
    • Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety
    • Available in AISI 304 Stainless Steel For General-Purpose Applications and AISI 316 Stainless Steel For the Most Corrosive Environments
    See More >>
    • Manufacturer Panduit
    • Materials AISI 304 Stainless Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Bundle Diameter (Inches)
    Price
    MLT2LH-LP
    25114407
    7.90 in.
    50
    2.00
    $
    52
    .27
    50 Ea
    /
    Package
    25114407
    Length
    7.90 in.
    Packaging
    50
    Bundle Diameter (Inches)
    2.00
    $
    52
    .27
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MLT4LH-LP
    25114422
    14.30 in.
    50
    4.00
    $
    56
    .41
    50 Ea
    /
    Package
    25114422
    Length
    14.30 in.
    Packaging
    50
    Bundle Diameter (Inches)
    4.00
    $
    56
    .41
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25114407 SKU, 25114407 ANALYTICS...
    Bundle Diameter (Inches)
    2.00
    Price
    $
    52
    .27
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25114422 SKU, 25114422 ANALYTICS...
    Bundle Diameter (Inches)
    4.00
    Price
    $
    56
    .41
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available