Panduit Pan-Steel® AISI 304 Stainless Steel Self-Locking Heavy Cable Ties | Graybar Store
Panduit - Pan-Steel® AISI 304 Stainless Steel Self-Locking Heavy Cable Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Steel® AISI 304 Stainless Steel Self-Locking Heavy Cable Ties

    Manufacturer: Panduit
         

    Pan-Steel® self-locking cable ties can be used in a wide range of indoor, outdoor and underground (including direct burial) applications.

    • Self-Locking Head Design Speeds Installation and Locks Into Place at Any Length Along the Tie Body
    • Provides a Strong, Durable Method of Cable Bundling
    • Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety
    • Available in AISI 304 Stainless Steel For General-Purpose Applications and AISI 316 Stainless Steel For the Most Corrosive Environments
    See More >>
    • Manufacturer Panduit
    • Materials AISI 304 Stainless Steel
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Packaging
    Length
    Bundle Diameter (Inches)
    Price
    MLT4H-LP
    88198296
    50
    14.30 in.
    4.00
    $
    50
    .87
    50 Ea
    /
    Package
    88198296
    Packaging
    50
    Length
    14.30 in.
    Bundle Diameter (Inches)
    4.00
    $
    50
    .87
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MLT6H-LP
    88198300
    50
    20.50 in.
    6.00
    $
    100
    .20
    50 Ea
    /
    Package
    88198300
    Packaging
    50
    Length
    20.50 in.
    Bundle Diameter (Inches)
    6.00
    $
    100
    .20
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MLT2H-LP
    88198292
    50
    7.90 in.
    2.00
    $
    57
    .03
    50 Ea
    /
    Package
    88198292
    Packaging
    50
    Length
    7.90 in.
    Bundle Diameter (Inches)
    2.00
    $
    57
    .03
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MLT10H-LP
    88198291
    50
    33.00 in.
    10.00
    $
    143
    .71
    50 Ea
    /
    Package
    88198291
    Packaging
    50
    Length
    33.00 in.
    Bundle Diameter (Inches)
    10.00
    $
    143
    .71
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198296 SKU, 88198296 ANALYTICS...
    Bundle Diameter (Inches)
    4.00
    Price
    $
    50
    .87
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198300 SKU, 88198300 ANALYTICS...
    Bundle Diameter (Inches)
    6.00
    Price
    $
    100
    .20
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198292 SKU, 88198292 ANALYTICS...
    Bundle Diameter (Inches)
    2.00
    Price
    $
    57
    .03
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88198291 SKU, 88198291 ANALYTICS...
    Bundle Diameter (Inches)
    10.00
    Price
    $
    143
    .71
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available