Panduit Pan-Punch® Category 5e 19" Rack Mount Panel Kit | Graybar Store
Panduit - Pan-Punch® Category 5e 19
+ / - Hover over image to Zoom
Other Views

    Pan-Punch® Category 5e 19" Rack Mount Panel Kit

    Manufacturer: Panduit
         

    • Manufacturer Panduit
    • Category Cat 5e
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color
    Rack Units
    Packaging
    Use With
    Product Includes
    No. of Pairs
    Mounting Type
    No. of Ports
    Alternate Manufacturer Part No.
    Pair Count / Rack Units
    Price
    P110B1004R4WJY
    25076256
    19 W x 6.97 D x 3.59 H
    Electric Ivory
    4
    1 Each
    Connecting Blocks; Cross-Connects
    Five 4-pair connectors and one 5-pair connector per row of 25 pairs; Label Holders; Labels;
    100
    Rack Mount
    48
    P110B1004R4WJY
    100-Pair/4 RU
    $
    142
    .79
    /
    EA
    25076256
    Dimensions (Inches)
    19 W x 6.97 D x 3.59 H
    Color
    Electric Ivory
    Rack Units
    4
    Packaging
    1 Each
    Use With
    Connecting Blocks; Cross-Connects
    Product Includes
    Five 4-pair connectors and one 5-pair connector per row of 25 pairs; Label Holders; Labels;
    No. of Pairs
    100
    Mounting Type
    Rack Mount
    No. of Ports
    48
    Alternate Manufacturer Part No.
    P110B1004R4WJY
    Pair Count / Rack Units
    100-Pair/4 RU
    $
    142
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P110B100R4WJY
    25076262
    19 W x 3.59 D x 6.97 H
    Beige
    4
    1 Each
    Connecting Blocks; Cross-Connects
    Mounting Screws
    100
    Rack Mount
    P110B100R4WJY
    100-Pair/4 RU
    $
    108
    .11
    /
    EA
    25076262
    Dimensions (Inches)
    19 W x 3.59 D x 6.97 H
    Color
    Beige
    Rack Units
    4
    Packaging
    1 Each
    Use With
    Connecting Blocks; Cross-Connects
    Product Includes
    Mounting Screws
    No. of Pairs
    100
    Mounting Type
    Rack Mount
    No. of Ports
    Alternate Manufacturer Part No.
    P110B100R4WJY
    Pair Count / Rack Units
    100-Pair/4 RU
    $
    108
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P110B1005R4WJY
    25076258
    19 W x 2.19 D x 3.47 H
    Electric Ivory
    4
    1 Each
    Connecting Blocks; Cross-Connects
    Five 5-pair connectors per row of 25 pairs; Label Holders; Labels; Mounting Screws; Required
    100
    Rack Mount
    40
    P110B1005R4WJY
    100-Pair/4 RU
    $
    150
    .74
    /
    EA
    25076258
    Dimensions (Inches)
    19 W x 2.19 D x 3.47 H
    Color
    Electric Ivory
    Rack Units
    4
    Packaging
    1 Each
    Use With
    Connecting Blocks; Cross-Connects
    Product Includes
    Five 5-pair connectors per row of 25 pairs; Label Holders; Labels; Mounting Screws; Required
    No. of Pairs
    100
    Mounting Type
    Rack Mount
    No. of Ports
    40
    Alternate Manufacturer Part No.
    P110B1005R4WJY
    Pair Count / Rack Units
    100-Pair/4 RU
    $
    150
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25076256 SKU, 25076256 ANALYTICS...
    Rack Units
    4
    Packaging
    1 Each
    Use With
    Connecting Blocks; Cross-Connects
    Product Includes
    Five 4-pair connectors and one 5-pair connector per row of 25 pairs; Label Holders; Labels;
    No. of Pairs
    100
    Mounting Type
    Rack Mount
    No. of Ports
    48
    Alternate Manufacturer Part No.
    P110B1004R4WJY
    Pair Count / Rack Units
    100-Pair/4 RU
    Price
    $
    142
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25076262 SKU, 25076262 ANALYTICS...
    Rack Units
    4
    Packaging
    1 Each
    Use With
    Connecting Blocks; Cross-Connects
    Product Includes
    Mounting Screws
    No. of Pairs
    100
    Mounting Type
    Rack Mount
    No. of Ports
    Alternate Manufacturer Part No.
    P110B100R4WJY
    Pair Count / Rack Units
    100-Pair/4 RU
    Price
    $
    108
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25076258 SKU, 25076258 ANALYTICS...
    Rack Units
    4
    Packaging
    1 Each
    Use With
    Connecting Blocks; Cross-Connects
    Product Includes
    Five 5-pair connectors per row of 25 pairs; Label Holders; Labels; Mounting Screws; Required
    No. of Pairs
    100
    Mounting Type
    Rack Mount
    No. of Ports
    40
    Alternate Manufacturer Part No.
    P110B1005R4WJY
    Pair Count / Rack Units
    100-Pair/4 RU
    Price
    $
    150
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available