Panduit P110KB1005Y Pan-Punch® 110-Style Termination Kits | Graybar Store
Panduit - Pan-Punch® 110-Style Termination Kits - P110KB1005Y
+ / - Hover over image to Zoom
Other Views

    Pan-Punch® 110-Style Termination Kits

    Manufacturer: Panduit
    Manufacturer #: P110KB1005Y
    SKU: 25076269
    $48.92
    Checking Pricing
         
    Mounting Type:With Legs
    Product Includes:(1) Base, (20) 5-pair Connecting Blocks, with (2) Label Holders and (2) Labels
    No. of Pairs:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P110KB1005Y
    • Category Cat 5e
    • Termination Style Field Terminated
    • Mounting Type With Legs
    Product Overview:
    Pan-Punch® 100-pair 110-style termination kit with legs and with 5-pair connector kit.
    • Field terminable
    • Ideal for use in cross-connects and consolidation point applications
    • Includes required quantity of bases and connecting blocks, label holders and labels