Panduit Pan-Punch® 110-Style Termination Kits | Graybar Store
Panduit - Pan-Punch® 110-Style Termination Kits
+ / - Hover over image to Zoom
Other Views

    Pan-Punch® 110-Style Termination Kits

    Manufacturer: Panduit
         

    Panduit's field termination block is used in cross connects and consolidation point applications. This termination block includes pre-packaged components necessary for termination.

    • Field terminable
    • Ideal for use in cross-connects and consolidation point applications
    • Includes required quantity of bases and connecting blocks, label holders and labels
    See More >>
    • Manufacturer Panduit
    • Category Cat 5e
    • Termination Style Field Terminated
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Mounting Type
    Product Includes
    No. of Pairs
    Dimensions (Inches)
    Color
    Packaging
    No. of Ports
    Alternate Manufacturer Part No.
    Use With
    Price
    P110KB1004Y
    25076268
    With Legs
    (1) Base, (20) 4-Pair and (4) 5-pair Connecting Blocks, with (2) Label Holders and (2) Labels
    100
    $
    43
    .60
    /
    EA
    25076268
    Mounting Type
    With Legs
    Product Includes
    (1) Base, (20) 4-Pair and (4) 5-pair Connecting Blocks, with (2) Label Holders and (2) Labels
    No. of Pairs
    100
    Dimensions (Inches)
    Color
    Packaging
    No. of Ports
    Alternate Manufacturer Part No.
    Use With
    $
    43
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P110KB1005Y
    25076269
    With Legs
    (1) Base, (20) 5-pair Connecting Blocks, with (2) Label Holders and (2) Labels
    100
    $
    48
    .92
    /
    EA
    25076269
    Mounting Type
    With Legs
    Product Includes
    (1) Base, (20) 5-pair Connecting Blocks, with (2) Label Holders and (2) Labels
    No. of Pairs
    100
    Dimensions (Inches)
    Color
    Packaging
    No. of Ports
    Alternate Manufacturer Part No.
    Use With
    $
    48
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P110KB3004Y
    25076270
    A base, 4-pair connector kit with five 4-pair connectors and one 5-pair connector per row of 25
    300
    10.71 W x 10.67 D x 3.38 H
    Electric Ivory
    1 Each
    72
    P110KB3004Y
    Connecting Blocks; Cross-Connects
    $
    121
    .49
    /
    EA
    25076270
    Mounting Type
    Product Includes
    A base, 4-pair connector kit with five 4-pair connectors and one 5-pair connector per row of 25
    No. of Pairs
    300
    Dimensions (Inches)
    10.71 W x 10.67 D x 3.38 H
    Color
    Electric Ivory
    Packaging
    1 Each
    No. of Ports
    72
    Alternate Manufacturer Part No.
    P110KB3004Y
    Use With
    Connecting Blocks; Cross-Connects
    $
    121
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P110KT9005Y
    25076086
    Wall Mount
    All of the components required to completely wire a 110 base
    900
    8.63 W x 61.66 H
    1 Each
    180
    P110KT9005Y
    $
    640
    .06
    /
    EA
    25076086
    Mounting Type
    Wall Mount
    Product Includes
    All of the components required to completely wire a 110 base
    No. of Pairs
    900
    Dimensions (Inches)
    8.63 W x 61.66 H
    Color
    Packaging
    1 Each
    No. of Ports
    180
    Alternate Manufacturer Part No.
    P110KT9005Y
    Use With
    $
    640
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P110KT9004Y
    25076085
    Wall Mount
    All of the components required to completely wire a 110 base
    900
    8.63 W x 61.66 H
    1 Each
    216
    P110KT9004Y
    $
    640
    .06
    /
    EA
    25076085
    Mounting Type
    Wall Mount
    Product Includes
    All of the components required to completely wire a 110 base
    No. of Pairs
    900
    Dimensions (Inches)
    8.63 W x 61.66 H
    Color
    Packaging
    1 Each
    No. of Ports
    216
    Alternate Manufacturer Part No.
    P110KT9004Y
    Use With
    $
    640
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P110KT3004Y
    25076083
    Wall Mount
    All of the components required to completely wire a 110 base
    300
    8.63 W x 23.93 H
    1 Each
    72
    P110KT3004Y
    $
    220
    .39
    /
    EA
    25076083
    Mounting Type
    Wall Mount
    Product Includes
    All of the components required to completely wire a 110 base
    No. of Pairs
    300
    Dimensions (Inches)
    8.63 W x 23.93 H
    Color
    Packaging
    1 Each
    No. of Ports
    72
    Alternate Manufacturer Part No.
    P110KT3004Y
    Use With
    $
    220
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P110KB3005Y
    25076271
    A base, 5-pair connector kit with five 5-pair connectors per row of 25 pairs, six label holders,
    300
    10.71 W x 10.67 D x 3.38 H
    Electric Ivory
    1 Each
    60
    P110KB3005Y
    Connecting Blocks; Cross-Connects
    $
    127
    .91
    /
    EA
    25076271
    Mounting Type
    Product Includes
    A base, 5-pair connector kit with five 5-pair connectors per row of 25 pairs, six label holders,
    No. of Pairs
    300
    Dimensions (Inches)
    10.71 W x 10.67 D x 3.38 H
    Color
    Electric Ivory
    Packaging
    1 Each
    No. of Ports
    60
    Alternate Manufacturer Part No.
    P110KB3005Y
    Use With
    Connecting Blocks; Cross-Connects
    $
    127
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25076268 SKU, 25076268 ANALYTICS...
    No. of Pairs
    100
    Dimensions (Inches)
    Color
    Packaging
    No. of Ports
    Alternate Manufacturer Part No.
    Use With
    Price
    $
    43
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25076269 SKU, 25076269 ANALYTICS...
    No. of Pairs
    100
    Dimensions (Inches)
    Color
    Packaging
    No. of Ports
    Alternate Manufacturer Part No.
    Use With
    Price
    $
    48
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25076270 SKU, 25076270 ANALYTICS...
    No. of Pairs
    300
    Dimensions (Inches)
    10.71 W x 10.67 D x 3.38 H
    Color
    Electric Ivory
    Packaging
    1 Each
    No. of Ports
    72
    Alternate Manufacturer Part No.
    P110KB3004Y
    Use With
    Connecting Blocks; Cross-Connects
    Price
    $
    121
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25076086 SKU, 25076086 ANALYTICS...
    No. of Pairs
    900
    Dimensions (Inches)
    8.63 W x 61.66 H
    Color
    Packaging
    1 Each
    No. of Ports
    180
    Alternate Manufacturer Part No.
    P110KT9005Y
    Use With
    Price
    $
    640
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25076085 SKU, 25076085 ANALYTICS...
    No. of Pairs
    900
    Dimensions (Inches)
    8.63 W x 61.66 H
    Color
    Packaging
    1 Each
    No. of Ports
    216
    Alternate Manufacturer Part No.
    P110KT9004Y
    Use With
    Price
    $
    640
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25076083 SKU, 25076083 ANALYTICS...
    No. of Pairs
    300
    Dimensions (Inches)
    8.63 W x 23.93 H
    Color
    Packaging
    1 Each
    No. of Ports
    72
    Alternate Manufacturer Part No.
    P110KT3004Y
    Use With
    Price
    $
    220
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25076271 SKU, 25076271 ANALYTICS...
    No. of Pairs
    300
    Dimensions (Inches)
    10.71 W x 10.67 D x 3.38 H
    Color
    Electric Ivory
    Packaging
    1 Each
    No. of Ports
    60
    Alternate Manufacturer Part No.
    P110KB3005Y
    Use With
    Connecting Blocks; Cross-Connects
    Price
    $
    127
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available