Panduit Pan-Punch® 110 Category 5e Base, with Legs | Graybar Store
Panduit - Pan-Punch® 110 Category 5e Base, with Legs
+ / - Hover over image to Zoom
Other Views

    Pan-Punch® 110 Category 5e Base, with Legs

    Manufacturer: Panduit
         

    • Manufacturer Panduit
    • Category Cat 5e
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color
    Packaging
    Use With
    No. of Pairs
    Mounting Type
    Alternate Manufacturer Part No.
    Style
    Price
    P110BW100-X
    96078184
    272.1 W x 3.38 D x 3.45 H
    Beige
    10 per Pack
    Connecting Blocks; Cross-Connects
    100
    Rack Mount
    P110BW100-X
    With Legs
    $
    17
    .95
    /
    EA
    96078184
    Dimensions (Inches)
    272.1 W x 3.38 D x 3.45 H
    Color
    Beige
    Packaging
    10 per Pack
    Use With
    Connecting Blocks; Cross-Connects
    No. of Pairs
    100
    Mounting Type
    Rack Mount
    Alternate Manufacturer Part No.
    P110BW100-X
    Style
    With Legs
    $
    17
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P110BW300-X
    96078185
    272.1 mm W x 3.38 in D x 10.67 in H
    Beige
    10 per Pack
    Connecting Blocks; Cross-Connects
    300
    Rack Mount
    P110BW300-X
    With Legs
    $
    48
    .45
    /
    EA
    96078185
    Dimensions (Inches)
    272.1 mm W x 3.38 in D x 10.67 in H
    Color
    Beige
    Packaging
    10 per Pack
    Use With
    Connecting Blocks; Cross-Connects
    No. of Pairs
    300
    Mounting Type
    Rack Mount
    Alternate Manufacturer Part No.
    P110BW300-X
    Style
    With Legs
    $
    48
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96078184 SKU, 96078184 ANALYTICS...
    Packaging
    10 per Pack
    Use With
    Connecting Blocks; Cross-Connects
    No. of Pairs
    100
    Mounting Type
    Rack Mount
    Alternate Manufacturer Part No.
    P110BW100-X
    Style
    With Legs
    Price
    $
    17
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96078185 SKU, 96078185 ANALYTICS...
    Packaging
    10 per Pack
    Use With
    Connecting Blocks; Cross-Connects
    No. of Pairs
    300
    Mounting Type
    Rack Mount
    Alternate Manufacturer Part No.
    P110BW300-X
    Style
    With Legs
    Price
    $
    48
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available