Panduit PP1S-S10-C Pan Post Standoff | Graybar Store
Panduit - Pan Post Standoff - PP1S-S10-C
+ / - Hover over image to Zoom
Other Views

    Pan Post Standoff

    Manufacturer: Panduit
    Manufacturer #: PP1S-S10-C
    SKU: 92083277
    $80.17
    Checking Pricing
         
    Mounting Type:No. 10 (M5) Screw Mount
    Packaging:100 per Pack
    Color:Natural
    Length:1.06 in.
    Width (Inches):0.72
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PP1S-S10-C
    • Color Natural
    • Length 1.06 in.
    • Materials Nylon
    • Mounting Type No. 10 (M5) Screw Mount
    Product Overview:
    Pan Post Standoff, Natural, Width (Inches): 0.72 in, Nylon, Packaging: 100 Per Pack