Panduit PAN-POST™ Nylon 6.6 Standoffs | Graybar Store
Panduit - PAN-POST™ Nylon 6.6 Standoffs
+ / - Hover over image to Zoom
Other Views

    PAN-POST™ Nylon 6.6 Standoffs

    Manufacturer: Panduit
         

    Panduit PAN-POST™ standoffs support wire bundles above or away from surface. For indoor use only.

    • Manufacturer Panduit
    • Materials Nylon
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Mounting Type
    Packaging
    Color
    Length
    Width (Inches)
    Size
    Price
    PP2S-S12-C
    90084792
    No. 12 (M5.5) Screw
    100
    Natural
    1.06 L x 0.72 W x 4.60 in. H
    $
    104
    .65
    100 Ea
    /
    Package
    90084792
    Mounting Type
    No. 12 (M5.5) Screw
    Packaging
    100
    Color
    Natural
    Length
    Width (Inches)
    Size
    1.06 L x 0.72 W x 4.60 in. H
    $
    104
    .65
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PP1S-S12-C
    22037744
    No. 12 (M5.5) Screw
    100
    Natural
    1.06 L x 0.72 W x 1.97 in. H
    $
    78
    .59
    100 Ea
    /
    Package
    22037744
    Mounting Type
    No. 12 (M5.5) Screw
    Packaging
    100
    Color
    Natural
    Length
    Width (Inches)
    Size
    1.06 L x 0.72 W x 1.97 in. H
    $
    78
    .59
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PP1S-S12-X
    25116192
    No. 12 (M5.5) Screw
    10
    Natural
    1.06 L x 0.72 W x 1.97 in. H
    $
    15
    .70
    10 Ea
    /
    Package
    25116192
    Mounting Type
    No. 12 (M5.5) Screw
    Packaging
    10
    Color
    Natural
    Length
    Width (Inches)
    Size
    1.06 L x 0.72 W x 1.97 in. H
    $
    15
    .70
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PP2S-S10-C
    92083275
    No. 10 (M5) Screw
    100
    Natural
    1.06 L x 0.72 W x 4.60 in. H
    $
    100
    .84
    100 Ea
    /
    Package
    92083275
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    100
    Color
    Natural
    Length
    Width (Inches)
    Size
    1.06 L x 0.72 W x 4.60 in. H
    $
    100
    .84
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PP1S-S10-X
    92133837
    No. 10 (M5) Screw
    10
    Natural
    1.06 L x 0.72 W x 1.97 in. H
    $
    15
    .70
    10 Ea
    /
    Package
    92133837
    Mounting Type
    No. 10 (M5) Screw
    Packaging
    10
    Color
    Natural
    Length
    Width (Inches)
    Size
    1.06 L x 0.72 W x 1.97 in. H
    $
    15
    .70
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PP1S-S10-C
    92083277
    No. 10 (M5) Screw Mount
    100 per Pack
    Natural
    1.06 in.
    0.72
    $
    80
    .17
    100 Ea
    /
    Package
    92083277
    Mounting Type
    No. 10 (M5) Screw Mount
    Packaging
    100 per Pack
    Color
    Natural
    Length
    1.06 in.
    Width (Inches)
    0.72
    Size
    $
    80
    .17
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90084792 SKU, 90084792 ANALYTICS...
    Color
    Natural
    Length
    Width (Inches)
    Size
    1.06 L x 0.72 W x 4.60 in. H
    Price
    $
    104
    .65
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037744 SKU, 22037744 ANALYTICS...
    Color
    Natural
    Length
    Width (Inches)
    Size
    1.06 L x 0.72 W x 1.97 in. H
    Price
    $
    78
    .59
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25116192 SKU, 25116192 ANALYTICS...
    Color
    Natural
    Length
    Width (Inches)
    Size
    1.06 L x 0.72 W x 1.97 in. H
    Price
    $
    15
    .70
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92083275 SKU, 92083275 ANALYTICS...
    Color
    Natural
    Length
    Width (Inches)
    Size
    1.06 L x 0.72 W x 4.60 in. H
    Price
    $
    100
    .84
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92133837 SKU, 92133837 ANALYTICS...
    Color
    Natural
    Length
    Width (Inches)
    Size
    1.06 L x 0.72 W x 1.97 in. H
    Price
    $
    15
    .70
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92083277 SKU, 92083277 ANALYTICS...
    Color
    Natural
    Length
    1.06 in.
    Width (Inches)
    0.72
    Size
    Price
    $
    80
    .17
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available