Panduit PPF2SV-S25-V PAN POST™ Natural Nylon 6.6 Flat Standoffs For Tak Ty® Hook & Loop Cable Ties (5) | Graybar Store
Panduit - PAN POST™ Natural Nylon 6.6 Flat Standoffs For Tak Ty® Hook & Loop Cable Ties (5) - PPF2SV-S25-V
+ / - Hover over image to Zoom
Other Views

    PAN POST™ Natural Nylon 6.6 Flat Standoffs For Tak Ty® Hook & Loop Cable Ties (5)

    Manufacturer: Panduit
    Manufacturer #: PPF2SV-S25-V
    SKU: 22000288
    $15.05
    Checking Pricing
         
    Packaging:5
    Color:Natural
    Mounting Type:Up to 1/4 in. (M6) Screw
    Size:5.60 L x 0.19 W x 1.62 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PPF2SV-S25-V
    • Color Natural
    • Size 5.60 L x 0.19 W x 1.62 in. H
    • Materials Nylon 6.6
    • Mounting Type Up to 1/4 in. (M6) Screw
    • Packaging 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PAN POST™ natural nylon 5.60 L x 0.19 W x 1.62 in. H flat standoff for use with Tak Ty® hook and loop cable ties. Package of 5.
    • Standard EIA Hole Spacing Allows Product to be Mounted With User Supplied Screws Up to 1/4 in. (M6) Diameter
    • Organize Cables in Standard Cabinets and Racks
    • Use Where Space is Limited
    • For Indoor Use Only
    • Material: Natural Nylon 6.6