Panduit PCPA13EI Pan-Pole™ Communication Pole | Graybar Store
Panduit - Pan-Pole™ Communication Pole - PCPA13EI
+ / - Hover over image to Zoom
Other Views

    Pan-Pole™ Communication Pole

    Manufacturer: Panduit
    Manufacturer #: PCPA13EI
    SKU: 99420333
    $252.09
    Checking Pricing
         
    Length:13 ft.
    Color / Finish:Electric Ivory
    Brand or Series:Pan-Pole
    Color:Electric Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCPA13EI
    • Color Electric Ivory
    • Brand or Series Pan-Pole
    • Color / Finish Electric Ivory
    Product Overview:
    Pan-Pole™ Communication Pole assembly is supplied in 13ft length for maximum ceiling height of 12 ft.