Panduit PCPA11IW Pan-Pole™ Communication Pole | Graybar Store
Panduit - Pan-Pole™ Communication Pole - PCPA11IW
+ / - Hover over image to Zoom
Other Views

    Pan-Pole™ Communication Pole

    Manufacturer: Panduit
    Manufacturer #: PCPA11IW
    SKU: 98412794
    $227.23
    Checking Pricing
         
    Length:11 ft.
    Color / Finish:Off White
    Brand or Series:Pan-Pole
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCPA11IW
    • Color Off-White
    • Brand or Series Pan-Pole
    • Color / Finish Off White
    Product Overview:
    Pan-Pole™ Communication Pole assembly is supplied in 11 ft. length for maximum ceiling height of 10 ft.