Panduit MP588-C Pan-Plug® Category 5e UTP Modular Plugs, 100 PK | Graybar Store
Panduit - Pan-Plug® Category 5e UTP Modular Plugs, 100 PK - MP588-C
+ / - Hover over image to Zoom
Other Views

    Pan-Plug® Category 5e UTP Modular Plugs, 100 PK

    Manufacturer: Panduit
    Manufacturer #: MP588-C
    SKU: 25116825
    $62.00
    Checking Pricing
         
    Plug Configuration:8-Contact 8-Position
    Conductor Size:24 AWG
    Conductor Type:Solid or Stranded
    Package Quantity:100
    Category Type:Cat 5e
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MP588-C
    • Connector Type RJ45
    • Category Type Cat 5e
    • Conductor Size 24 AWG
    • Conductor Type Solid or Stranded
    Product Overview:
    Pan-Plug® Cat 5e UTP modular plugs, 100 pack.
    • 8-position, 8-wire modular plug
    • Terminates 24 AWG, 100 ohm, stranded or solid conductor
    • 50 microinches of gold for superior performance