Panduit Pan-Plug® Category 5e UTP Modular Plugs | Graybar Store
Panduit - Pan-Plug® Category 5e UTP Modular Plugs
+ / - Hover over image to Zoom
Other Views

    Pan-Plug® Category 5e UTP Modular Plugs

    Manufacturer: Panduit
         

    Panduit's Pan-Plug® Category 5e UTP modular plug meets all applicable requirements. The contacts are plated with 50 microinches of gold for superior performance. Requires MPT5-8A crimp tool for termination.

    • 8-position, 8-wire modular plug
    • Terminates 24 AWG, 100 ohm, stranded or solid conductor
    • 50 microinches of gold for superior performance
    See More >>
    • Manufacturer Panduit
    • Connector Type RJ45
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Plug Configuration
    Conductor Size
    Conductor Type
    Package Quantity
    Category Type
    Price
    MP588-L
    98311420
    8-Contact 8-Position
    24 AWG
    Solid or Stranded
    50
    Cat 5e
    $
    37
    .50
    50 Ea
    /
    Package
    98311420
    Plug Configuration
    8-Contact 8-Position
    Conductor Size
    24 AWG
    Conductor Type
    Solid or Stranded
    Package Quantity
    50
    Category Type
    Cat 5e
    $
    37
    .50
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MP588-C
    25116825
    8-Contact 8-Position
    24 AWG
    Solid or Stranded
    100
    Cat 5e
    $
    62
    .00
    100 Ea
    /
    Package
    25116825
    Plug Configuration
    8-Contact 8-Position
    Conductor Size
    24 AWG
    Conductor Type
    Solid or Stranded
    Package Quantity
    100
    Category Type
    Cat 5e
    $
    62
    .00
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MP588-M
    98317007
    8-Contact 8-Position
    24 AWG
    Solid or Stranded
    1000
    Cat 5e
    $
    810
    .00
    1000 Ea
    /
    Package
    98317007
    Plug Configuration
    8-Contact 8-Position
    Conductor Size
    24 AWG
    Conductor Type
    Solid or Stranded
    Package Quantity
    1000
    Category Type
    Cat 5e
    $
    810
    .00
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98311420 SKU, 98311420 ANALYTICS...
    Conductor Type
    Solid or Stranded
    Package Quantity
    50
    Category Type
    Cat 5e
    Price
    $
    37
    .50
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25116825 SKU, 25116825 ANALYTICS...
    Conductor Type
    Solid or Stranded
    Package Quantity
    100
    Category Type
    Cat 5e
    Price
    $
    62
    .00
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98317007 SKU, 98317007 ANALYTICS...
    Conductor Type
    Solid or Stranded
    Package Quantity
    1000
    Category Type
    Cat 5e
    Price
    $
    810
    .00
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available