Leviton 47615-PTT Palm Termination Tool | Graybar Store
Leviton - Palm Termination Tool - 47615-PTT
+ / - Hover over image to Zoom
Other Views

    Palm Termination Tool

    Manufacturer: Leviton
    Manufacturer #: 47615-PTT
    SKU: 25216634
    $5.95
    Checking Pricing
         
    Tool Application:Palm termination tool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47615-PTT
    • Tool Application Palm termination tool
    • For Use With Leviton Jacks 5G110, 61110, 5G108, 40734, 40735
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Palm termination tool
    • Tool includes Rack Mounting Options
    • Overmolded Comfort Grip Design Accommodates all Leviton CAT 6A/6/5e and Standard QuickPort A/V Connectors
    • Features a cable holder for comfort use