Preformed Line Products Pair Protector | Graybar Store
Preformed Line Products - Pair Protector
+ / - Hover over image to Zoom
Other Views

    Pair Protector

    Manufacturer: Preformed Line Products
         

    • Manufacturer Preformed Line Products
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color
    Packaging
    Length
    Width (Inches)
    Price
    8000720
    96028025
    1 W x 2-1/2 L
    Green
    100 per Pack
    2-1/2 in.
    1
    $
    0
    .15
    /
    EA
    96028025
    Dimensions (Inches)
    1 W x 2-1/2 L
    Color
    Green
    Packaging
    100 per Pack
    Length
    2-1/2 in.
    Width (Inches)
    1
    $
    0
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8000719
    93168662
    1-1/4 W x 2-1/2 L
    Red
    100 per Pack
    2-1/2 in.
    1.25
    $
    15
    .00
    100 Ea
    /
    Package
    93168662
    Dimensions (Inches)
    1-1/4 W x 2-1/2 L
    Color
    Red
    Packaging
    100 per Pack
    Length
    2-1/2 in.
    Width (Inches)
    1.25
    $
    15
    .00
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96028025 SKU, 96028025 ANALYTICS...
    Packaging
    100 per Pack
    Length
    2-1/2 in.
    Width (Inches)
    1
    Price
    $
    0
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93168662 SKU, 93168662 ANALYTICS...
    Packaging
    100 per Pack
    Length
    2-1/2 in.
    Width (Inches)
    1.25
    Price
    $
    15
    .00
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available