Preformed Line Products 8000720 Pair Protector | Graybar Store
Preformed Line Products - Pair Protector - 8000720
+ / - Hover over image to Zoom
Other Views

    Pair Protector

    Manufacturer: Preformed Line Products
    Manufacturer #: 8000720
    SKU: 96028025
    $0.15
    Checking Pricing
         
    Dimensions (Inches):1 W x 2-1/2 L
    Color:Green
    Packaging:100 per Pack
    Length:2-1/2 in.
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 8000720
    • Color Green
    • Dimensions (Inches) 1 W x 2-1/2 L
    • Length 2-1/2 in.
    • Width (Inches) 1
    • Packaging 100 per Pack
    • Country of Origin US - USA
    Product Overview:
    Pair Protector, Packaging: 100 per Pack, Length: 2-1/2 in, Width Inches: 1 in