Preformed Line Products 8000719 Pair Protector | Graybar Store
Preformed Line Products - Pair Protector - 8000719
+ / - Hover over image to Zoom
Other Views

    Pair Protector

    Manufacturer: Preformed Line Products
    Manufacturer #: 8000719
    SKU: 93168662
    $15.00
    Checking Pricing
         
    Dimensions (Inches):1-1/4 W x 2-1/2 L
    Color:Red
    Packaging:100 per Pack
    Length:2-1/2 in.
    Width (Inches):1.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 8000719
    • Color Red
    • Dimensions (Inches) 1-1/4 W x 2-1/2 L
    • Length 2-1/2 in.
    • Width (Inches) 1.25
    • Packaging 100 per Pack
    • Country of Origin US - USA
    Product Overview:
    Pair Protector, Packaging: 100 per Pack, Length: 2-1/2 in, Width Inches: 1-1/4 in