Pentair Hoffman ASE24X18X6 Junction Box, Steel NEMA 1, Screw Mount Cover, Knockouts, 24x18x6 | Graybar Store
Pentair Hoffman - Junction Box, Steel NEMA 1, Screw Mount Cover, Knockouts, 24x18x6 - ASE24X18X6
+ / - Hover over image to Zoom
Other Views

    Junction Box, Steel NEMA 1, Screw Mount Cover, Knockouts, 24x18x6

    Manufacturer: Pentair Hoffman
    Manufacturer #: ASE24X18X6
    SKU: 88132502
    $119.62
    Checking Pricing
         
    Dimensions HxWxD (Inches):24 x 18 x 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ASE24X18X6
    • Cover Mounting Screw
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 1
    • With Knockouts Yes
    • Dimensions HxWxD (Inches) 24 x 18 x 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 Steel painted 24 x 18 x 6 in. screw cover junction box with knockouts.
    • Side A knockouts: (4) 1/2-3/4, (4) 3/4-1 and (1) 1-1/4 inch; Side B knockouts: (4) 1/2-3/4, (4) 3/4-1 and (1) 1-1-1/4 inch
    • 4 cover screws
    • Provision for grounding
    • Mounting holes on back of box
    • Flat, removable covers fastened with plated steel screws