Pentair Hoffman ASE10X10X4 Junction Box, Steel NEMA 1, Screw Mount Cover, Knockouts, 10x10x4 | Graybar Store
Pentair Hoffman - Junction Box, Steel NEMA 1, Screw Mount Cover, Knockouts, 10x10x4 - ASE10X10X4
+ / - Hover over image to Zoom
Other Views

    Junction Box, Steel NEMA 1, Screw Mount Cover, Knockouts, 10x10x4

    Manufacturer: Pentair Hoffman
    Manufacturer #: ASE10X10X4
    SKU: 88132471
    $25.35
    Checking Pricing
         
    Dimensions HxWxD (Inches):10 x 10 x 4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ASE10X10X4
    • Cover Mounting Screw
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 1
    • With Knockouts Yes
    • Dimensions HxWxD (Inches) 10 x 10 x 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 Steel painted 10 x 10 x 4 in. screw cover junction box with knockouts.
    • Side A knockouts: (2) 1/2-3/4 and (2) 3/4-1 inch; Side B knockouts: (2) 1/2-3/4, (2) 3/4-1 and (1) 1-1-1/4 inch
    • 4 cover screws
    • Provision for grounding
    • Mounting holes on back of box
    • Flat, removable covers fastened with plated steel screws