Pentair Hoffman Painted N1 WW 12x12 Flat Cover | Graybar Store
Pentair Hoffman - Painted N1 WW 12x12  Flat Cover
+ / - Hover over image to Zoom
Other Views

    Painted N1 WW 12x12 Flat Cover

    Manufacturer: Pentair Hoffman
         

    Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables pre

    • Manufacturer Pentair Hoffman
    • Materials Steel
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color / Finish
    Height (Inches)
    Width (Inches)
    Length
    Price
    F1212T160GVP
    99489043
    ANSI 61 Grey
    12
    12
    160 in.
    $
    305
    .39
    /
    EA
    99489043
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    160 in.
    $
    305
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212T124GVP
    99489034
    ANSI 61 Grey
    12
    12
    124 in.
    $
    141
    .82
    /
    EA
    99489034
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    124 in.
    $
    141
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212T136GVP
    99489037
    ANSI 61 Grey
    12
    12
    136 in.
    $
    209
    .34
    /
    EA
    99489037
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    136 in.
    $
    209
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212T148GVP
    99489040
    ANSI 61 Grey
    12
    12
    148 in.
    $
    250
    .65
    /
    EA
    99489040
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    148 in.
    $
    250
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1212T1120GVP
    99692717
    ANSI 61 Grey
    12
    12
    5 ft.
    $
    603
    .08
    /
    EA
    99692717
    Color / Finish
    ANSI 61 Grey
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    5 ft.
    $
    603
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99489043 SKU, 99489043 ANALYTICS...
    Width (Inches)
    12
    Length
    160 in.
    Price
    $
    305
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99489034 SKU, 99489034 ANALYTICS...
    Width (Inches)
    12
    Length
    124 in.
    Price
    $
    141
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99489037 SKU, 99489037 ANALYTICS...
    Width (Inches)
    12
    Length
    136 in.
    Price
    $
    209
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99489040 SKU, 99489040 ANALYTICS...
    Width (Inches)
    12
    Length
    148 in.
    Price
    $
    250
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99692717 SKU, 99692717 ANALYTICS...
    Width (Inches)
    12
    Length
    5 ft.
    Price
    $
    603
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available