Pentair Hoffman F1010T112GVP Painted N1 WW 10x10 Flat Cover | Graybar Store
Pentair Hoffman - Painted N1 WW 10x10  Flat Cover - F1010T112GVP
+ / - Hover over image to Zoom
Other Views

    Painted N1 WW 10x10 Flat Cover

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1010T112GVP
    SKU: 25010681
    $93.15
    Checking Pricing
         
    Color / Finish:Grey
    Dimensions:1 in. H x 10 in. W x 12 in. D
    Width (Inches):10
    Height (Inches):10
    Length:1 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1010T112GVP
    • Dimensions 1 in. H x 10 in. W x 12 in. D
    • Color / Finish Grey
    • Height (Inches) 10
    • Length 1 ft.
    • Width (Inches) 10
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA1 straight section 14/16 gauge pre-painted steel wireway with grey finsh; size 10 x 10 x 24 Inch.