Pentair Hoffman Lay-In Painted Flat-Cover Wireway Pre-Painted Steel | Graybar Store
Pentair Hoffman - Lay-In Painted Flat-Cover Wireway Pre-Painted Steel
+ / - Hover over image to Zoom
Other Views

    Lay-In Painted Flat-Cover Wireway Pre-Painted Steel

    Manufacturer: Pentair Hoffman
         

    • Manufacturer Pentair Hoffman
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color / Finish
    Height (Inches)
    Width (Inches)
    Additional Features
    Dimensions
    Brand or Series
    Length
    Price
    F1010T124GVP
    22127994
    Grey
    10
    10
    2 ft.
    $
    113
    .88
    /
    EA
    22127994
    Color / Finish
    Grey
    Height (Inches)
    10
    Width (Inches)
    10
    Additional Features
    Dimensions
    Brand or Series
    Length
    2 ft.
    $
    113
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1010T172GVP
    99692719
    Grey
    10
    10
    6 ft.
    $
    293
    .13
    /
    EA
    99692719
    Color / Finish
    Grey
    Height (Inches)
    10
    Width (Inches)
    10
    Additional Features
    Dimensions
    Brand or Series
    Length
    6 ft.
    $
    293
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1010T160GVP
    99692720
    Grey
    10
    10
    5 ft.
    $
    259
    .89
    /
    EA
    99692720
    Color / Finish
    Grey
    Height (Inches)
    10
    Width (Inches)
    10
    Additional Features
    Dimensions
    Brand or Series
    Length
    5 ft.
    $
    259
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1010T148GVP
    99692721
    Grey
    10
    10
    4 ft.
    $
    211
    .45
    /
    EA
    99692721
    Color / Finish
    Grey
    Height (Inches)
    10
    Width (Inches)
    10
    Additional Features
    Dimensions
    Brand or Series
    Length
    4 ft.
    $
    211
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F1010T136GVP
    22127995
    Grey
    10
    10
    3 ft.
    $
    155
    .29
    /
    EA
    22127995
    Color / Finish
    Grey
    Height (Inches)
    10
    Width (Inches)
    10
    Additional Features
    Dimensions
    Brand or Series
    Length
    3 ft.
    $
    155
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22127994 SKU, 22127994 ANALYTICS...
    Width (Inches)
    10
    Additional Features
    Dimensions
    Brand or Series
    Length
    2 ft.
    Price
    $
    113
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99692719 SKU, 99692719 ANALYTICS...
    Width (Inches)
    10
    Additional Features
    Dimensions
    Brand or Series
    Length
    6 ft.
    Price
    $
    293
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99692720 SKU, 99692720 ANALYTICS...
    Width (Inches)
    10
    Additional Features
    Dimensions
    Brand or Series
    Length
    5 ft.
    Price
    $
    259
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99692721 SKU, 99692721 ANALYTICS...
    Width (Inches)
    10
    Additional Features
    Dimensions
    Brand or Series
    Length
    4 ft.
    Price
    $
    211
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22127995 SKU, 22127995 ANALYTICS...
    Width (Inches)
    10
    Additional Features
    Dimensions
    Brand or Series
    Length
    3 ft.
    Price
    $
    155
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available