Leviton 88085 Painted Metal 2 Gang Strap Mount Combination (1) Blank and (1) Single 1.406 Inch Dia. Device Wallplate, White | Graybar Store
Leviton - Painted Metal 2 Gang Strap Mount Combination (1) Blank and (1) Single 1.406 Inch Dia. Device Wallplate, White - 88085
+ / - Hover over image to Zoom
Other Views

    Painted Metal 2 Gang Strap Mount Combination (1) Blank and (1) Single 1.406 Inch Dia. Device Wallplate, White

    Manufacturer: Leviton
    Manufacturer #: 88085
    SKU: 99497074
    $12.12
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 88085
    • Color White
    • Materials Metallic
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White painted metal strap mount 2 gang combination blank and single 1.406 in. dia. device wallplate.