Leviton 86046 Painted Metal 2 Gang Device Mount Combination Duplex Receptacle and Single 1.406 Inch Dia. Device Wallplate, Ivory | Graybar Store
Leviton - Painted Metal 2 Gang Device Mount Combination Duplex Receptacle and Single 1.406 Inch Dia. Device Wallplate, Ivory - 86046
+ / - Hover over image to Zoom
Other Views

    Painted Metal 2 Gang Device Mount Combination Duplex Receptacle and Single 1.406 Inch Dia. Device Wallplate, Ivory

    Manufacturer: Leviton
    Manufacturer #: 86046
    SKU: 93172475
    $12.12
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 86046
    • Color Ivory
    • Materials Metallic
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory painted metal device mount 2 gang combination duplex receptacle and single 1.406 in. dia. device wallplate.