Pentair Hoffman ASE4X4X4NK Junction Box, Steel, NEMA 1, Screw Mount Cover, 4x4x4 | Graybar Store
Pentair Hoffman - Junction Box, Steel, NEMA 1, Screw Mount Cover, 4x4x4 - ASE4X4X4NK
+ / - Hover over image to Zoom
Other Views

    Junction Box, Steel, NEMA 1, Screw Mount Cover, 4x4x4

    Manufacturer: Pentair Hoffman
    Manufacturer #: ASE4X4X4NK
    SKU: 96010206
    $11.16
    Checking Pricing
         
    Dimensions HxWxD (Inches):4 x 4 x 4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ASE4X4X4NK
    • Cover Mounting Screw
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 1
    • With Knockouts No
    • Dimensions HxWxD (Inches) 4 x 4 x 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 Steel painted 4 x 4 x 4 in. junction box with screw cover.
    • Provision for grounding
    • 2 cover screws
    • Mounting holes on back of box
    • Flat, removable covers fastened with plated steel screws