Pentair Hoffman ASE18X18X6NK Junction Box, Steel, NEMA 1, Screw Mount Cover, 18x18x6 | Graybar Store
Pentair Hoffman - Junction Box, Steel, NEMA 1, Screw Mount Cover, 18x18x6 - ASE18X18X6NK
+ / - Hover over image to Zoom
Other Views

    Junction Box, Steel, NEMA 1, Screw Mount Cover, 18x18x6

    Manufacturer: Pentair Hoffman
    Manufacturer #: ASE18X18X6NK
    SKU: 88132501
    $68.07
    Checking Pricing
         
    Dimensions HxWxD (Inches):18 x 18 x 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ASE18X18X6NK
    • Cover Mounting Screw
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 1
    • With Knockouts No
    • Dimensions HxWxD (Inches) 18 x 18 x 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 Steel painted 18 x 18 x 6 in. junction box with screw cover.
    • Provision for grounding
    • 4 cover screws
    • Mounting holes on back of box
    • Flat, removable covers fastened with plated steel screws