Arlington GPP60B Pagoda-Style Landscape Light Fixture, Black | Graybar Store
Arlington - Pagoda-Style Landscape Light Fixture, Black - GPP60B
+ / - Hover over image to Zoom
Other Views

    Pagoda-Style Landscape Light Fixture, Black

    Manufacturer: Arlington
    Manufacturer #: GPP60B
    SKU: 25047140
    $39.30
    Checking Pricing
         
    Color:Black
    Height (Inches):8-3/4 in.
    Dimensions (Inches):4.75 x 4.75
    Use With:GARD-N-POST Line
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GPP60B
    • Color Black
    • Dimensions (Inches) 4.75 x 4.75
    • Height (Inches) 8-3/4 in.
    • Materials Cast Aluminum
    • Use With GARD-N-POST Line
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Decorative black pagoda-style 3-wire light fixture for use with GARD-N-POSTS™ line.