Valcom V-1094A Page Port Pre-Amp/Expander | Graybar Store
Valcom - Page Port Pre-Amp/Expander - V-1094A
+ / - Hover over image to Zoom
Other Views

    Page Port Pre-Amp/Expander

    Manufacturer: Valcom
    Manufacturer #: V-1094A
    SKU: 90045190
    $56.98
    Checking Pricing
         
    Dimensions:2.8 x 2.8 x 4.4 inches
    Color / Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1094A
    • Dimensions 2.8 x 2.8 x 4.4 inches
    • Color / Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall mount audio preamplifier with stainless steel plate and single gang box.
    • 1- Valcom Power Unit
    • Brushed stainless steel plate
    • Embossed markings from 0 to 10
    • Wall mountable
    • Comes with a single gang surface mount box
    • Mounting: The V-1094A can be mounted in wall or on surface using single gang electrical box.