Thomas and Betts Blackburn PAE9939-9 Parallel Groove Connector | Graybar Store
Thomas and Betts Blackburn - Parallel Groove Connector - PAE9939-9
+ / - Hover over image to Zoom
Other Views

    Parallel Groove Connector

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: PAE9939-9
    SKU: 88319407
    $23.70
    Checking Pricing
         
    Tap Conductor Size:2/0 to 6 AR AWG, 397.5 ACSR to 3/0 Str AWG
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # PAE9939-9
    • Tap Conductor Size 2/0 to 6 AR AWG, 397.5 ACSR to 3/0 Str AWG
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Parallel Groove Connector, Aluminum; Copper, Wire Size: 1000 to 397.5 (Main) kcmil; 2/0 to 6 (AR) (Tap) AWG; 336.4 kcmil (ASCR) to 2/0 AWG (AR) (Main); 397.5 kcmil (ACSR) to 3/0 Str AWG (Tap), Tap Conductor Size: 2/0 to 6 AR AWG; 397.5 ACSR to 3/0 Str