ORS Nasco 197-K436 Corbin Sesame Lock | Graybar Store
ORS Nasco - Corbin Sesame Lock - 197-K436
+ / - Hover over image to Zoom
Other Views

    Corbin Sesame Lock

    Manufacturer: ORS Nasco
    Manufacturer #: 197-K436
    SKU: 25519256
    $20.46
    Checking Pricing
         
    Shackle Clearance:1 in
    Lock Type:Padlock
    Kit Includes:(4) Dials
    Size:2 W in
    Body Type/Material:Brass
    Material:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 197-K436
    • Size 2 W in
    • Body Type Resettable
    • Body Type/Material Brass
    • Kit Includes (4) Dials
    • Lock Type Padlock
    • Shackle Clearance 1 in
    • Material Brass
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Sesamee® Padlock Without Key, Lock Type: Padlock, Resettable, Shackle Clearance: 1 in, Size: 2 W in