Brady - Padlock Tag - 105723
+ / - Hover over image to Zoom
Other Views

Padlock Tag

Manufacturer: Brady
Manufacturer #: 105723
SKU: 25495361
Checking Pricing
     
Packaging:1 Tag
Color:Black/Red on White
Dimensions:3 in H x 2 in W
Safety Factor:ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 105723
  • Color Black/Red on White
  • Dimensions 3 in H x 2 in W
  • Safety Factor ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
  • Packaging 1 Tag
Product Overview:
Padlock tag padlock tags have a 3/8 inch metal grommet that fits over most padlock shackles.Dimensions for tags is 3 in. H x 2 in. W (grommet addes another 1 in. to height).