Pentair Hoffman PFHPBL Padlock Proline™ Flush Swing Handles | Graybar Store
Pentair Hoffman - Padlock Proline™ Flush Swing Handles - PFHPBL
+ / - Hover over image to Zoom
Other Views

    Padlock Proline™ Flush Swing Handles

    Manufacturer: Pentair Hoffman
    Manufacturer #: PFHPBL
    SKU: 97100860
    $182.27
    Checking Pricing
         
    Use With:Solid, Window, Disconnect Door
    Lock Type:Padlock
    Style:Clockwise or Counterclockwise
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PFHPBL
    • Style Clockwise or Counterclockwise
    • Type Flush Swing Handle
    • Lock Type Padlock
    • Use With Solid, Window, Disconnect Door
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Proline™ flush swing handle has a padlocking handle that provides security using up to a 5/16 padlock.
    Proline™ flush swing handles are optional for any solid, window or disconnect door that includes 3-point latching. Handles are ergonomically designed to provide style and function in a low profile.