Pentair Hoffman AL36A Padlock Clockwise or Counterclockwise 1-Point Latch Kit for One-Door Type 12 Enclosures | Graybar Store
Pentair Hoffman - Padlock Clockwise or Counterclockwise 1-Point Latch Kit for One-Door Type 12 Enclosures - AL36A
+ / - Hover over image to Zoom
Other Views

    Padlock Clockwise or Counterclockwise 1-Point Latch Kit for One-Door Type 12 Enclosures

    Manufacturer: Pentair Hoffman
    Manufacturer #: AL36A
    SKU: 88132386
    $158.27
    Checking Pricing
         
    Lock Type:Padlock
    Style:Clockwise or Counterclockwise
    Use With:1-Door Type 12 Enclosure
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AL36A
    • Style Clockwise or Counterclockwise
    • Type 1-Point Latch Kit
    • Lock Type Padlock
    • Use With 1-Door Type 12 Enclosure
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Latch key kit for one-door type 12 enclosure. Kit has a padlocking handle and opens clockwise or counterclockwise.
    Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware.