Pass and Seymour (Legrand) TM874-W radiant® 15A 120/277V 4 Way Paddle Switch, White | Graybar Store
Pass and Seymour (Legrand) - radiant® 15A 120/277V 4 Way Paddle Switch, White - TM874-W
+ / - Hover over image to Zoom
Other Views

    radiant® 15A 120/277V 4 Way Paddle Switch, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TM874-W
    SKU: 99709193
    $56.28
    Checking Pricing
         
    Color:White
    Switch Type:4-Way
    Voltage Rating:277 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TM874-W
    • Color White
    • Amperage 15A
    • Grade Residential
    • Switch Style Rocker
    • Switch Type 4-Way
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    radiant® Paddle Switch, 15A, Paddle, 4 Way, 277V AC, White