Paxton-Access 333-110-US P38 Door Access Control System | Graybar Store
Paxton-Access - P38 Door Access Control System - 333-110-US
+ / - Hover over image to Zoom
Other Views

    P38 Door Access Control System

    Manufacturer: Paxton-Access
    Manufacturer #: 333-110-US
    SKU: 25408391
    $89.08
    Checking Pricing
         
    Additional Features:Read Range up to 3.5 in with Proximity Cards
    Dimensions:38 W x 12.5 D x 78 H mm
    Voltage (Volts):14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Paxton-Access
    • Manufacturer # 333-110-US
    • Dimensions 38 W x 12.5 D x 78 H mm
    • Voltage (Volts) 14
    • Additional Features Read Range up to 3.5 in with Proximity Cards
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Proximity P38 Reader, Dimensions: 38 W x 12.5 D x 78 H mm, Voltage (Volts): 14 V DC