Panduit S100X075VAC P1™ Self-Laminating Label Cassettes | Graybar Store
Panduit - P1™ Self-Laminating Label Cassettes - S100X075VAC
+ / - Hover over image to Zoom
Other Views

    P1™ Self-Laminating Label Cassettes

    Manufacturer: Panduit
    Manufacturer #: S100X075VAC
    SKU: 25054059
    $46.38
    Checking Pricing
         
    Color:White
    Width (Inches):1
    Length:0.75 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S100X075VAC
    • Color White
    • Length 0.75 in
    • Width (Inches) 1
    Product Overview:
    P1™ Self-Laminating Label Cassette, White, Vinyl, Width Inches: 1 in, Length: 0.75 in