Panduit S050X150VAC P1™ Self-Laminating Label Cassettes | Graybar Store
Panduit - P1™ Self-Laminating Label Cassettes - S050X150VAC
+ / - Hover over image to Zoom
Other Views

    P1™ Self-Laminating Label Cassettes

    Manufacturer: Panduit
    Manufacturer #: S050X150VAC
    SKU: 25051216
    $23.75
    Checking Pricing
         
    Color:White
    Width (Inches):0.5
    Use With:Cat 5e Cable; Cat 6 Cable
    Length:1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S050X150VAC
    • Color White
    • Length 1-1/2 in.
    • Width (Inches) 0.5
    Product Overview:
    P1™ Self-Laminating Label Cassette, White, Vinyl, Width Inches: 1/2 in, Cat 5e Cable; Cat 6 Cable, Length: 1-1/2 in