Panduit S100X225VAC P1™ Self-Laminating Label Cassettes | Graybar Store
Panduit - P1™ Self-Laminating Label Cassettes - S100X225VAC
+ / - Hover over image to Zoom
Other Views

    P1™ Self-Laminating Label Cassettes

    Manufacturer: Panduit
    Manufacturer #: S100X225VAC
    SKU: 25049373
    $42.94
    Checking Pricing
         
    Color:White
    Use With:PanTher LSE Hand-Held Thermal Transfer Printers
    Length:2-1/4 in.
    Width (mm):25.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S100X225VAC
    • Color White
    • Length 2-1/4 in.
    • Width (mm) 25.4
    Product Overview:
    P1™ Self-Laminating Label Cassette, Length: 2-1/4 in, Wire/Cable Labeling, Width (mm): 25.4 mm, White, Vinyl