Panduit S100X150VAC P1™ Self-Laminating Label Cassettes | Graybar Store
Panduit - P1™ Self-Laminating Label Cassettes - S100X150VAC
+ / - Hover over image to Zoom
Other Views

    P1™ Self-Laminating Label Cassettes

    Manufacturer: Panduit
    Manufacturer #: S100X150VAC
    SKU: 25049372
    $41.27
    Checking Pricing
         
    Color:White
    Width (Inches):1
    Use With:PanTher LS8E Hand-Held Thermal Transfer Printer
    Material:Vinyl
    Length:1.5 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S100X150VAC
    • Color White
    • Length 1.5 Inch
    • Width (Inches) 1
    • Material Vinyl
    Product Overview:
    White P1™ self-laminating label cassette for PanTher™ LS8E hand-held thermal transfer printer. 200 labels per package.
    • Fast loading P1 cassette includes both label material and ribbon to make changing labels easy
    • Self-laminating adhesive labels for wire/cable identification include a colored print-on area and clear laminate
    • Write print-on area