Panduit P1™ Self-Laminating Label Cassettes | Graybar Store
Panduit - P1™ Self-Laminating Label Cassettes
+ / - Hover over image to Zoom
Other Views

    P1™ Self-Laminating Label Cassettes

    Manufacturer: Panduit
         

    Panduit's P1 label cassette contains an integrated memory device for automatic formatting, recall of last legend used and number of labels remaining in the cassette.

    • Fast loading P1 cassette includes both label material and ribbon to make changing labels easy
    • Self-laminating adhesive labels for wire/cable identification include a colored print-on area and clear laminate
    • Write print-on area
    See More >>
    • Manufacturer Panduit
    • For Use With PanTher&# LS8E Hand-Held Thermal Transfer Printer
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Color
    Width (Inches)
    Use With
    Width (mm)
    Material
    Length
    Price
    S100X150VAC
    25049372
    White
    1
    PanTher LS8E Hand-Held Thermal Transfer Printer
    Vinyl
    1.5 Inch
    $
    41
    .27
    /
    EA
    25049372
    Color
    White
    Width (Inches)
    1
    Use With
    PanTher LS8E Hand-Held Thermal Transfer Printer
    Width (mm)
    Material
    Vinyl
    Length
    1.5 Inch
    $
    41
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S100X160VAC
    25114230
    1
    PanTher LS8E Hand-Held Thermal Transfer Printer
    Vinyl
    1.6 Inch
    $
    36
    .10
    /
    EA
    25114230
    Color
    Width (Inches)
    1
    Use With
    PanTher LS8E Hand-Held Thermal Transfer Printer
    Width (mm)
    Material
    Vinyl
    Length
    1.6 Inch
    $
    36
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S050X075VAC
    25054057
    White
    0.5
    0.75 in
    $
    46
    .42
    /
    EA
    25054057
    Color
    White
    Width (Inches)
    0.5
    Use With
    Width (mm)
    Material
    Length
    0.75 in
    $
    46
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S100X125VAC
    25051220
    White
    1
    1-1/4 in.
    $
    44
    .22
    /
    EA
    25051220
    Color
    White
    Width (Inches)
    1
    Use With
    Width (mm)
    Material
    Length
    1-1/4 in.
    $
    44
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S050X150VAC
    25051216
    White
    0.5
    Cat 5e Cable; Cat 6 Cable
    1-1/2 in.
    $
    23
    .75
    /
    EA
    25051216
    Color
    White
    Width (Inches)
    0.5
    Use With
    Cat 5e Cable; Cat 6 Cable
    Width (mm)
    Material
    Length
    1-1/2 in.
    $
    23
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S100X075VAC
    25054059
    White
    1
    0.75 in
    $
    46
    .38
    /
    EA
    25054059
    Color
    White
    Width (Inches)
    1
    Use With
    Width (mm)
    Material
    Length
    0.75 in
    $
    46
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S100X225VAC
    25049373
    White
    PanTher LSE Hand-Held Thermal Transfer Printers
    25.4
    2-1/4 in.
    $
    42
    .94
    /
    EA
    25049373
    Color
    White
    Width (Inches)
    Use With
    PanTher LSE Hand-Held Thermal Transfer Printers
    Width (mm)
    25.4
    Material
    Length
    2-1/4 in.
    $
    42
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S100X220VAC
    25068362
    White
    NWSLC-7Y LabelCore Sleeves
    25.4
    2.2 in
    $
    42
    .94
    /
    EA
    25068362
    Color
    White
    Width (Inches)
    Use With
    NWSLC-7Y LabelCore Sleeves
    Width (mm)
    25.4
    Material
    Length
    2.2 in
    $
    42
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S050X125VAC
    25054058
    White
    0.5
    1-1/4 in.
    $
    27
    .60
    /
    EA
    25054058
    Color
    White
    Width (Inches)
    0.5
    Use With
    Width (mm)
    Material
    Length
    1-1/4 in.
    $
    27
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25049372 SKU, 25049372 ANALYTICS...
    Use With
    PanTher LS8E Hand-Held Thermal Transfer Printer
    Width (mm)
    Material
    Vinyl
    Length
    1.5 Inch
    Price
    $
    41
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25114230 SKU, 25114230 ANALYTICS...
    Use With
    PanTher LS8E Hand-Held Thermal Transfer Printer
    Width (mm)
    Material
    Vinyl
    Length
    1.6 Inch
    Price
    $
    36
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25054057 SKU, 25054057 ANALYTICS...
    Use With
    Width (mm)
    Material
    Length
    0.75 in
    Price
    $
    46
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051220 SKU, 25051220 ANALYTICS...
    Use With
    Width (mm)
    Material
    Length
    1-1/4 in.
    Price
    $
    44
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051216 SKU, 25051216 ANALYTICS...
    Use With
    Cat 5e Cable; Cat 6 Cable
    Width (mm)
    Material
    Length
    1-1/2 in.
    Price
    $
    23
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25054059 SKU, 25054059 ANALYTICS...
    Use With
    Width (mm)
    Material
    Length
    0.75 in
    Price
    $
    46
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25049373 SKU, 25049373 ANALYTICS...
    Use With
    PanTher LSE Hand-Held Thermal Transfer Printers
    Width (mm)
    25.4
    Material
    Length
    2-1/4 in.
    Price
    $
    42
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25068362 SKU, 25068362 ANALYTICS...
    Use With
    NWSLC-7Y LabelCore Sleeves
    Width (mm)
    25.4
    Material
    Length
    2.2 in
    Price
    $
    42
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25054058 SKU, 25054058 ANALYTICS...
    Use With
    Width (mm)
    Material
    Length
    1-1/4 in.
    Price
    $
    27
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available