Panduit C125X030FJC P1™ Network Component Label Cassettte for PanTher™ LS8E Hand-Held Thermal Transfer Printer | Graybar Store
Panduit - P1™ Network Component Label Cassettte for PanTher™ LS8E Hand-Held Thermal Transfer Printer - C125X030FJC
+ / - Hover over image to Zoom
Other Views

    P1™ Network Component Label Cassettte for PanTher™ LS8E Hand-Held Thermal Transfer Printer

    Manufacturer: Panduit
    Manufacturer #: C125X030FJC
    SKU: 25085574
    $49.69
    Checking Pricing
         
    Color:White
    Length:0.3 in.
    Use With:PanTher LSE Hand-Held Thermal Transfer Printers
    Width (mm):31.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C125X030FJC
    • Color White
    • Application Faceplates; Network Systems Hardware; Patch Panels; Punch-Down Blocks
    • Length 0.3 in.
    • Materials Polyolefin
    Product Overview:
    P1™ Label Cassette, Length: 0.3 in, Faceplates; Network Systems Hardware; Patch Panels; Punch-Down Blocks, Width (mm): 31.8 mm, White, Polyolefin