Panduit T038X000VPC-BK P1™ Continuous Tape Cassettes | Graybar Store
Panduit - P1™ Continuous Tape Cassettes - T038X000VPC-BK
+ / - Hover over image to Zoom
Other Views

    P1™ Continuous Tape Cassettes

    Manufacturer: Panduit
    Manufacturer #: T038X000VPC-BK
    SKU: 25054423
    $34.65
    Checking Pricing
         
    Color:Black On White
    Material:Vinyl
    Use With:PanTher LS8E, Cougar LS9 Hand-Held Thermal Transfer Printer
    Width (Inches):0.38
    Length:25 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T038X000VPC-BK
    • Color Black On White
    • Length 25 Feet
    • Width (Inches) 0.38
    • Material Vinyl
    Product Overview:
    Black on white P1™ continuous tape cassette. 0.38 inch x 25 feet.
    • Fast loading P1 cassette includes both label material and ribbon to make changing labels easy
    • Self-laminating adhesive labels for wire/cable identification include a colored print-on area and clear laminate
    • For flat label applications only