Panduit P1™ Continuous Tape Cassettes | Graybar Store
Panduit - P1™ Continuous Tape Cassettes
+ / - Hover over image to Zoom
Other Views

    P1™ Continuous Tape Cassettes

    Manufacturer: Panduit
         

    Panduit's black on white, vinyl tape.

    • Fast loading P1 cassette includes both label material and ribbon to make changing labels easy
    • Self-laminating adhesive labels for wire/cable identification include a colored print-on area and clear laminate
    • For flat label applications only
    See More >>
    • Manufacturer Panduit
    • For Use With PanTher&# LS8E, Cougar&#8482 LS9 Hand-Held Thermal Transfer Printer
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Color
    Material
    Use With
    Width (Inches)
    Width (mm)
    Length
    Price
    T050X000VPC-BK
    25050037
    Black On White
    Vinyl
    PanTher LS8E, Cougar LS9 Hand-Held Thermal Transfer Printer
    0.5
    25 Feet
    $
    34
    .65
    /
    EA
    25050037
    Color
    Black On White
    Material
    Vinyl
    Use With
    PanTher LS8E, Cougar LS9 Hand-Held Thermal Transfer Printer
    Width (Inches)
    0.5
    Width (mm)
    Length
    25 Feet
    $
    34
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T100X000VPC-BK
    25052263
    Black On White
    Vinyl
    PanTher LS8E, Cougar LS9 Hand-Held Thermal Transfer Printer
    1
    25 Feet
    $
    45
    .04
    /
    EA
    25052263
    Color
    Black On White
    Material
    Vinyl
    Use With
    PanTher LS8E, Cougar LS9 Hand-Held Thermal Transfer Printer
    Width (Inches)
    1
    Width (mm)
    Length
    25 Feet
    $
    45
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T038X000VPC-BK
    25054423
    Black On White
    Vinyl
    PanTher LS8E, Cougar LS9 Hand-Held Thermal Transfer Printer
    0.38
    25 Feet
    $
    34
    .65
    /
    EA
    25054423
    Color
    Black On White
    Material
    Vinyl
    Use With
    PanTher LS8E, Cougar LS9 Hand-Held Thermal Transfer Printer
    Width (Inches)
    0.38
    Width (mm)
    Length
    25 Feet
    $
    34
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T050X000CBC-BK
    25097691
    White
    12-1/2 ft.
    $
    27
    .47
    /
    EA
    25097691
    Color
    White
    Material
    Use With
    Width (Inches)
    Width (mm)
    Length
    12-1/2 ft.
    $
    27
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T100X000VXC-BK
    25050047
    Black on Yellow
    Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
    25.4
    25 ft.
    $
    45
    .04
    /
    EA
    25050047
    Color
    Black on Yellow
    Material
    Use With
    Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
    Width (Inches)
    Width (mm)
    25.4
    Length
    25 ft.
    $
    45
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T038X000YKC-BK
    25108043
    Black on Clear
    Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
    9.7
    25 ft.
    $
    34
    .65
    /
    EA
    25108043
    Color
    Black on Clear
    Material
    Use With
    Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
    Width (Inches)
    Width (mm)
    9.7
    Length
    25 ft.
    $
    34
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T075X000VPC-BK
    25069690
    Black on White
    19.1
    25 ft.
    $
    39
    .31
    /
    EA
    25069690
    Color
    Black on White
    Material
    Use With
    Width (Inches)
    Width (mm)
    19.1
    Length
    25 ft.
    $
    39
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T100X000VUC-BK
    25054770
    Black on Orange
    Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
    25.4
    25 ft.
    $
    45
    .04
    /
    EA
    25054770
    Color
    Black on Orange
    Material
    Use With
    Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
    Width (Inches)
    Width (mm)
    25.4
    Length
    25 ft.
    $
    45
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T038X000FJC-BK
    25122146
    Black on White
    Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
    9.7
    25 ft.
    $
    57
    .30
    /
    EA
    25122146
    Color
    Black on White
    Material
    Use With
    Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
    Width (Inches)
    Width (mm)
    9.7
    Length
    25 ft.
    $
    57
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T100X000VWC-WH
    25068363
    White on Red
    25 ft.
    $
    45
    .04
    /
    EA
    25068363
    Color
    White on Red
    Material
    Use With
    Width (Inches)
    Width (mm)
    Length
    25 ft.
    $
    45
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T100X000CBC-BK
    25097692
    White
    25.4
    12-1/2 ft.
    $
    50
    .26
    /
    EA
    25097692
    Color
    White
    Material
    Use With
    Width (Inches)
    Width (mm)
    25.4
    Length
    12-1/2 ft.
    $
    50
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25050037 SKU, 25050037 ANALYTICS...
    Use With
    PanTher LS8E, Cougar LS9 Hand-Held Thermal Transfer Printer
    Width (Inches)
    0.5
    Width (mm)
    Length
    25 Feet
    Price
    $
    34
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25052263 SKU, 25052263 ANALYTICS...
    Use With
    PanTher LS8E, Cougar LS9 Hand-Held Thermal Transfer Printer
    Width (Inches)
    1
    Width (mm)
    Length
    25 Feet
    Price
    $
    45
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25054423 SKU, 25054423 ANALYTICS...
    Use With
    PanTher LS8E, Cougar LS9 Hand-Held Thermal Transfer Printer
    Width (Inches)
    0.38
    Width (mm)
    Length
    25 Feet
    Price
    $
    34
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25097691 SKU, 25097691 ANALYTICS...
    Use With
    Width (Inches)
    Width (mm)
    Length
    12-1/2 ft.
    Price
    $
    27
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25050047 SKU, 25050047 ANALYTICS...
    Use With
    Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
    Width (Inches)
    Width (mm)
    25.4
    Length
    25 ft.
    Price
    $
    45
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25108043 SKU, 25108043 ANALYTICS...
    Use With
    Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
    Width (Inches)
    Width (mm)
    9.7
    Length
    25 ft.
    Price
    $
    34
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25069690 SKU, 25069690 ANALYTICS...
    Use With
    Width (Inches)
    Width (mm)
    19.1
    Length
    25 ft.
    Price
    $
    39
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25054770 SKU, 25054770 ANALYTICS...
    Use With
    Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
    Width (Inches)
    Width (mm)
    25.4
    Length
    25 ft.
    Price
    $
    45
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25122146 SKU, 25122146 ANALYTICS...
    Use With
    Cougar LS9 Hand-Held Thermal Transfer Printers; PanTher LS8E Hand-Held Thermal Transfer Printers
    Width (Inches)
    Width (mm)
    9.7
    Length
    25 ft.
    Price
    $
    57
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25068363 SKU, 25068363 ANALYTICS...
    Use With
    Width (Inches)
    Width (mm)
    Length
    25 ft.
    Price
    $
    45
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25097692 SKU, 25097692 ANALYTICS...
    Use With
    Width (Inches)
    Width (mm)
    25.4
    Length
    12-1/2 ft.
    Price
    $
    50
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available