Brother PT7600 P-touch EDGE™ Industrial Label Printer | Graybar Store
Brother - P-touch EDGE™ Industrial Label Printer - PT7600
+ / - Hover over image to Zoom
Other Views

    P-touch EDGE™ Industrial Label Printer

    Manufacturer: Brother
    Manufacturer #: PT7600
    SKU: 25186003
    $246.53
    Checking Pricing
         
    Tool Application:Industrial
    Use With:6 to 24 mm Laminated TZe Tape
    Power Source:(6) AA Batteries, Ni-MH Battery Pack, AC Adapter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # PT7600
    • Power Source (6) AA Batteries, Ni-MH Battery Pack, AC Adapter
    • Tool Application Industrial
    • Use With 6 to 24 mm Laminated TZe Tape
    • SAP Material Type ZSTD
    Product Overview:
    Rechargeable, download-ready P-touch EDGE™ industrial label printer.
    Kit includes P-touch EDGE™ industrial label printer, custom carrying case, AC adapter, USB cable, rechargeable battery, (1) 0.35 inch x 26.2 foot black on white extra strength adhesive laminated TZ tape, adjustable wrist/neck strap, software.