Lithonia Lighting 6BPMW LED M6 P Series LED Downlight Module | Graybar Store
Lithonia Lighting - P Series LED Downlight Module - 6BPMW LED M6
+ / - Hover over image to Zoom
Other Views

    P Series LED Downlight Module

    Manufacturer: Lithonia Lighting
    Manufacturer #: 6BPMW LED M6
    SKU: 25467272
    $45.35
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 6BPMW LED M6
    • Color White
    • Housing Compatibility Any 6-inch recessed can-style housing
    • Lamp Type LED
    • Series P Series
    • Insulation Rating IC; Non-IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Contractor select white 6 inch baffle LED module for retrofit applications.
    • Ideal replacement for 65W incandescent
    • Color Temperature 3000K
    • 620 Lumens
    • Energy Star Listed