Hubbell Wiring Device - Kellems HBL5100RS1WR P And S Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - P And S Receptacle - HBL5100RS1WR
+ / - Hover over image to Zoom
Other Views

    P And S Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5100RS1WR
    SKU: 99703314
    $410.25
    Checking Pricing
         
    Amperage:100A
    Voltage Rating:250 V DC; 600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5100RS1WR
    • Amperage 100A
    • Materials Thermoplastic
    • No. of Poles 4
    • No. of Wires 5
    • Voltage Rating 250 V DC; 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL P and S Receptacle, Amperage: 100 A, Voltage Rating: 250 V DC; 600 V AC, No. of Wires: 5, No.of Poles: 4, Thermoplastic