Hubbell Wiring Device - Kellems HBL516P6W P And S Plug | Graybar Store
Hubbell Wiring Device - Kellems - P And S Plug - HBL516P6W
+ / - Hover over image to Zoom
Other Views

    P And S Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL516P6W
    SKU: 88127024
    $168.98
    Checking Pricing
         
    Amperage:16A
    Voltage Rating:415 V
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL516P6W
    • Color Red
    • Amperage 16A
    • Materials Nylon
    • No. of Poles 4
    • No. of Wires 5
    • Voltage Rating 415 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL P and S Plug, Amperage: 16 A, Voltage Rating: 415 V, No. of Wires: 5, No.of Poles: 4, Nylon