Burndy PENE4 Oxide Inhibiting Electrical Joint Compound | Graybar Store
Burndy - Oxide Inhibiting Electrical Joint Compound - PENE4
+ / - Hover over image to Zoom
Other Views

    Oxide Inhibiting Electrical Joint Compound

    Manufacturer: Burndy
    Manufacturer #: PENE4
    SKU: 88047862
    $40.11
    Checking Pricing
         
    Size:4 oz.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # PENE4
    • Size 4 oz.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PENETROX E 4oz. Squeeze bottle electrical sealing compound.